Specifications
Dimensions
- Manufacturer Reducer Size107
- Weight10 lbs
Details
- Housing MaterialCast Iron
- IncludesRoller Clucth Housing, Closed Cap,Snap Ring,Hex head Screws,Shims, Cam Clucth
- Ratio Supported5:1
Overview
Mfr description
BS107TR BACKSTOP