Motion
SRT3257 BALL SCREW 2500-0250 SRT RH 12'

NOOK INDUSTRIES
SRT3257 BALL SCREW 2500-0250 SRT RH 12'

SRT Ball Screw - 2.5000 in Nominal Screw Diameter, Right Hand, 12 ft Length
Mi Item #06111176
MFR #SRT3257 BALL SCREW 2500-0250 SRT RH 12'
Price$5,128.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT3257 BALL SCREW 2500-0250 SRT RH 12'

SRT Ball Screw - 2.5000 in Nominal Screw Diameter, Right Hand, 12 ft Length
Mi Item #06111176
MFR #SRT3257 BALL SCREW 2500-0250 SRT RH 12'

Mfr description
SRT3257 BALL SCREW 2500-0250 SRT RH 12'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,128.88/each

Specifications

Dimensions

  • Ball Circle Diameter
    2.5000 in
  • Lead
    0.2500 in
  • Length
    12 ft
  • Nominal Screw Diameter
    2.5000 in
  • Root Diameter Minimum
    2.3200 in
  • Screw Weight
    15.45 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)