Motion
SRT3259 BALL SCREW 4000-1000 SRT RH 4'

NOOK INDUSTRIES
SRT3259 BALL SCREW 4000-1000 SRT RH 4'

Ball Screw - 4.0000 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #06111198
MFR #SRT3259 BALL SCREW 4000-1000 SRT RH 4'
Price$3,853.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT3259 BALL SCREW 4000-1000 SRT RH 4'

Ball Screw - 4.0000 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #06111198
MFR #SRT3259 BALL SCREW 4000-1000 SRT RH 4'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,853.99/each

Specifications

Dimensions

  • Lead
    1.0000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    48 in
  • Nominal Screw Diameter
    4.0000 in
  • Overall Length
    48.0000 in
  • Root Diameter Minimum
    3.3380 in

Details

  • Thread Direction
    Right Hand

Overview

Mfr description
SRT3259 BALL SCREW 4000-1000 SRT RH 4'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought