Motion
TL1-1/2-4RS 144

NOOK INDUSTRIES
TL1-1/2-4RS 144

Acme Screw - Alloy Steel Material, 144.0000 in Long, Right Hand, Left Hand Thread Direction
MI ITEM #06111201
MFR #TL1-1/2-4RS 144
Price$3,193.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
TL1-1/2-4RS 144

Acme Screw - Alloy Steel Material, 144.0000 in Long, Right Hand, Left Hand Thread Direction
MI ITEM #06111201
MFR #TL1-1/2-4RS 144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,193.60/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0100 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    144.0000 in
  • Overall Length
    144.0000 in
  • Pitch
    0.2500 in
  • Root Diameter Minimum
    1.1960 in

Details

  • Acme Screw Type
    Acme Screw
  • Form
    154
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    144
  • Thread Direction
    Left Hand, Right Hand

Overview

Mfr description
TL1-1/2-4RS 144 ACME SCREW 1-1/2"-4 T/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought