Motion
SRT4556 BALL SCREW 2250-1000 SRT RH 4'

NOOK INDUSTRIES
SRT4556 BALL SCREW 2250-1000 SRT RH 4'

SRT Ball Screw - 2.2500 in Nominal Screw Diameter, Right Hand, 4 ft Length
MI ITEM #06111206
MFR #SRT4556 BALL SCREW 2250-1000 SRT RH 4'
List Price$1,672.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT4556 BALL SCREW 2250-1000 SRT RH 4'

SRT Ball Screw - 2.2500 in Nominal Screw Diameter, Right Hand, 4 ft Length
MI ITEM #06111206
MFR #SRT4556 BALL SCREW 2250-1000 SRT RH 4'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,672.33/each for your price

Overview

Mfr description
SRT4556 BALL SCREW 2250-1000 SRT RH 4'

Specifications

  • Product Types
    SRT Ball Screw
  • Length
    4 ft
  • Ball Circle Diameter
    2.2500 in
  • Nominal Screw Diameter
    2.2500 in
  • Thread Direction
    Right Hand
  • Lead
    1.0000 in
  • Root Diameter Minimum
    1.8500 in
  • Screw Weight
    10.9 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text