1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
SRT4988 BALL SCREW 3000-1500 SRT RH 8'
Ball Screw - 3.0000 in Nominal Screw Diameter, Right Hand, 96 in Length
MI ITEM #
06111208
MFR #
SRT4988 BALL SCREW 3000-1500 SRT RH 8'
Price
$3,592.46
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw
NOOK INDUSTRIES SRT4988 BALL SCREW 3000-1500 SRT RH 8'
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
SRT4988 BALL SCREW 3000-1500 SRT RH 8'
Ball Screw - 3.0000 in Nominal Screw Diameter, Right Hand, 96 in Length
MI ITEM #
06111208
MFR #
SRT4988 BALL SCREW 3000-1500 SRT RH 8'
Mfr description
SRT4988 BALL SCREW 3000-1500 SRT RH 8'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,592
.46
/each
Add to Cart
Specifications
Dimensions
Lead
1.5000 in
Lead Accuracy
0.008 in/ft
Length
96 in
Nominal Screw Diameter
3.0000 in
Overall Length
96.0000 in
Root Diameter Minimum
2.4800 in
Details
Thread Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items