Motion
10332 ACME SCREW 3-3/8" 1-1/2 RH 20'

NOOK INDUSTRIES
10332 ACME SCREW 3-3/8" 1-1/2 RH 20'

Acme Screw - Alloy Steel Material, 3.3750 in Nominal Screw Diameter, 240.0000 in Long, Right Hand Thread Direction
Mi Item #06111219
MFR #10332 ACME SCREW 3-3/8" 1-1/2 RH 20'
Price$14,263.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
10332 ACME SCREW 3-3/8" 1-1/2 RH 20'

Acme Screw - Alloy Steel Material, 3.3750 in Nominal Screw Diameter, 240.0000 in Long, Right Hand Thread Direction
Mi Item #06111219
MFR #10332 ACME SCREW 3-3/8" 1-1/2 RH 20'

Mfr description
10332 ACME SCREW 3-3/8" 1-1/2 RH 20'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,263.52/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0200 in
  • Lead Accuracy
    0.0006 in/in
  • Length
    240.0000 in
  • Nominal Screw Diameter
    3.3750 in
  • Overall Length
    240.0000 in
  • Pitch
    0.6670 in
  • Root Diameter Minimum
    2.6520 in
  • Threads Per Inch
    1-1/2
  • Weight
    20.15 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2G
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    332
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)