1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
15906
Acme Screw - Alloy Steel Material, 1800 mm Long, Right Hand Thread Direction
MI ITEM #
06111265
MFR #
15906
Price
$2,557.22
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Acme Screw
NOOK INDUSTRIES 15906
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
15906
Acme Screw - Alloy Steel Material, 1800 mm Long, Right Hand Thread Direction
MI ITEM #
06111265
MFR #
15906
Mfr description
15906 LEAD SCREW TR55 X 12 RH 1800MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,557
.22
/each
Add to Cart
Specifications
Dimensions
Length
1800 mm
Overall Length
1800 mm
Pitch
12 mm
Root Diameter Minimum
40 mm
Details
Acme Screw Type
Acme Screw Metric
Material
Alloy Steel
Starts
1
Thread Code
906
Thread Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items