Motion
16906 LEAD SCREW TR55 X 12 RH 3600MM

NOOK INDUSTRIES
16906 LEAD SCREW TR55 X 12 RH 3600MM

Acme Screw - Alloy Steel Material, 3600 mm Long, Right Hand Thread Direction
Mi Item #06111267
MFR #16906 LEAD SCREW TR55 X 12 RH 3600MM
Price$4,262.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
16906 LEAD SCREW TR55 X 12 RH 3600MM

Acme Screw - Alloy Steel Material, 3600 mm Long, Right Hand Thread Direction
Mi Item #06111267
MFR #16906 LEAD SCREW TR55 X 12 RH 3600MM

Mfr description
16906 LEAD SCREW TR55 X 12 RH 3600MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,262.05/each

Specifications

Dimensions

  • Length
    3600 mm
  • Overall Length
    3600 mm
  • Pitch
    12 mm
  • Root Diameter Minimum
    40 mm

Details

  • Acme Screw Type
    Acme Screw Metric
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    906
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)