Motion
15903 LEAD SCREW TR20 X 4 RH 1800MM

NOOK INDUSTRIES
15903 LEAD SCREW TR20 X 4 RH 1800MM

Acme Screw Metric - 4140 - Alloy Steel Material, 20 mm Nominal Screw Diameter, 1800 mm Long, Right Hand Thread Direction
MI ITEM #06111371
MFR #15903 LEAD SCREW TR20 X 4 RH 1800MM
Price$426.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
15903 LEAD SCREW TR20 X 4 RH 1800MM

Acme Screw Metric - 4140 - Alloy Steel Material, 20 mm Nominal Screw Diameter, 1800 mm Long, Right Hand Thread Direction
MI ITEM #06111371
MFR #15903 LEAD SCREW TR20 X 4 RH 1800MM

Mfr description
15903 LEAD SCREW TR20 X 4 RH 1800MM
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.20/each

Specifications

Dimensions

  • Lash (Max Axial)
    903 in
  • Lead Accuracy
    4 in
  • Length
    1800 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Length
    1800 mm
  • Pitch
    4 mm
  • Root Diameter Minimum
    2 in
  • Threads Per Inch
    20
  • Weight
    0.24 lbs per ft

Details

  • Acme Screw Type
    Acme Screw Metric
  • Material
    4140 - Alloy Steel
  • Starts
    1
  • Thread Code
    903
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)