1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
16905 LEAD SCREW TR40 X 7 RH 3600MM
Acme Screw - Alloy Steel Material, 3600 mm Long, Right Hand Thread Direction
MI ITEM #
06111375
MFR #
16905 LEAD SCREW TR40 X 7 RH 3600MM
Price
$1,956.09
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Acme Screw
NOOK INDUSTRIES 16905 LEAD SCREW TR40 X 7 RH 3600MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
16905 LEAD SCREW TR40 X 7 RH 3600MM
Acme Screw - Alloy Steel Material, 3600 mm Long, Right Hand Thread Direction
MI ITEM #
06111375
MFR #
16905 LEAD SCREW TR40 X 7 RH 3600MM
Mfr description
16905 LEAD SCREW TR40 X 7 RH 3600MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,956
.09
/each
Add to Cart
Specifications
Dimensions
Length
3600 mm
Overall Length
3600 mm
Pitch
7 mm
Root Diameter Minimum
30.95 mm
Details
Acme Screw Type
Acme Screw Metric
Material
Alloy Steel
Starts
1
Thread Code
905
Thread Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items