Motion
20904 LEAD NUT TR26 X 6 RH BRONZ/AC

NOOK INDUSTRIES
20904 LEAD NUT TR26 X 6 RH BRONZ/AC

ACME Bronze Nut-Metric - Right Hand Thread Direction, 39 % Efficiency Rating, 2.469 in-lbs Torque
MI ITEM #06111377
MFR #20904 LEAD NUT TR26 X 6 RH BRONZ/AC
Price$225.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20904 LEAD NUT TR26 X 6 RH BRONZ/AC

ACME Bronze Nut-Metric - Right Hand Thread Direction, 39 % Efficiency Rating, 2.469 in-lbs Torque
MI ITEM #06111377
MFR #20904 LEAD NUT TR26 X 6 RH BRONZ/AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.25/each

Specifications

Dimensions

  • Dynamic Torque
    440 in
  • Threads Per Inch
    6
  • Torque
    2.469 in
  • Weight
    74573 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    39 %
  • Static Torque
    23304 in
  • Thread Direction
    Right Hand

Overview

Mfr description
20904 LEAD NUT TR26 X 6 RH BRONZ/AC
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought