Motion
TL3/4-10RS 72

NOOK INDUSTRIES
TL3/4-10RS 72

Acme Screw - Alloy Steel Material, 72.0000 in Long, Right Hand, Left Hand Thread Direction
Mi Item #06111385
MFR #TL3/4-10RS 72
Price$908.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
TL3/4-10RS 72

Acme Screw - Alloy Steel Material, 72.0000 in Long, Right Hand, Left Hand Thread Direction
Mi Item #06111385
MFR #TL3/4-10RS 72

Mfr description
TL3/4-10RS 72 ACME SCREW 3/4"-10 T/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.04/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0007 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    72.0000 in
  • Overall Length
    72.0000 in
  • Pitch
    0.1000 in
  • Root Diameter Minimum
    0.6080 in

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    72
  • Thread Direction
    Left Hand, Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)