Motion
14904
Acme Screw - Alloy Steel Material, 900 mm Long, Right Hand Thread Direction
MI ITEM #06111403
MFR #14904
Price$277.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acme Screw - Alloy Steel Material, 900 mm Long, Right Hand Thread Direction
MI ITEM #06111403
MFR #14904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.93/each

Specifications

Dimensions

  • Length
    900 mm
  • Overall Length
    900 mm
  • Pitch
    6 mm
  • Root Diameter Minimum
    26 mm

Details

  • Acme Screw Type
    Acme Screw Metric
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    904
  • Thread Direction
    Right Hand

Overview

Mfr description
14904 LEAD SCREW TR26 X 6 RH 900MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought