Motion
EZM-3025-42 EZZE MOUNT UNIVERSAL W/

NOOK INDUSTRIES
EZM-3025-42 EZZE MOUNT UNIVERSAL W/

Double Bearing Support - 5 mm Nominal Screw Diameter
Mi Item #06111416
MFR #EZM-3025-42 EZZE MOUNT UNIVERSAL W/
Price$2,734.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
EZM-3025-42 EZZE MOUNT UNIVERSAL W/

Double Bearing Support - 5 mm Nominal Screw Diameter
Mi Item #06111416
MFR #EZM-3025-42 EZZE MOUNT UNIVERSAL W/

Mfr description
EZM-3025-42 EZZE MOUNT UNIVERSAL W/
  • Universal Double Bearing Mounts with motor mounts use a double angular contact bearing, which supports the linear screw axially and radially.
  • Universal Double Bearing Mounts with motor mounts are ideal for most mounting applications and when used with a Single Bearing Mount allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
  • Universal Bearing Mounts with motor mounts can me mounted from either the front or back face, and the bottom surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,734.96/each

Specifications

Dimensions

  • Nominal Screw Diameter
    5 mm

Details

  • Accessory Type
    Double Bearing Support
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)