Motion
SBN3258 BALL NUT ASSEMBLY 4000-1000

NOOK INDUSTRIES
SBN3258 BALL NUT ASSEMBLY 4000-1000

SRT Ball Nut - 0.6250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #06111421
MFR #SBN3258 BALL NUT ASSEMBLY 4000-1000
Price$6,209.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN3258 BALL NUT ASSEMBLY 4000-1000

SRT Ball Nut - 0.6250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #06111421
MFR #SBN3258 BALL NUT ASSEMBLY 4000-1000

Mfr description
SBN3258 BALL NUT ASSEMBLY 4000-1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,209.34/each

Specifications

Dimensions

  • Ball Circle Diameter
    4.0000 in
  • Lead
    1.0000 in
  • Nominal Screw Diameter
    0.6250 in
  • Nut Weight
    53.5 lbs
  • Root Diameter Minimum
    3.3380 in
  • Screw Weight
    34.4 ft-lbs
  • Torque to Raise 1 lb
    0.177 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    62/186
  • Dynamic Load Capacity
    85758 lbs
  • Static Load Capacity
    476970 lbs
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)