1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
TL1-10RS 36
Acme Screw - Alloy Steel Material, 72.0000 in Long
MI ITEM #
06111583
MFR #
TL1-10RS 36
Price
$926.88
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Acme Screw
NOOK INDUSTRIES TL1-10RS 36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
TL1-10RS 36
Acme Screw - Alloy Steel Material, 72.0000 in Long
MI ITEM #
06111583
MFR #
TL1-10RS 36
Mfr description
TL1-10RS 36 ACME SCREW 1"-10 T/L
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$926
.88
/each
Add to Cart
Specifications
Dimensions
Lead Accuracy
0.0003 in/in
Length
72.0000 in
Overall Length
72.0000 in
Pitch
0.1000 in
Root Diameter Minimum
0.8570 in
Details
Acme Screw Type
Acme Screw
Form
2C
Material
Alloy Steel
Starts
1
Thread Code
36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items