Motion
20153F
ACME Bronze Nut - Right Hand Thread Direction, 40 % Efficiency Rating, 0.149 in-lbs Torque
Mi Item #06111706
MFR #20153F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACME Bronze Nut - Right Hand Thread Direction, 40 % Efficiency Rating, 0.149 in-lbs Torque
Mi Item #06111706
MFR #20153F

Mfr description
20153F ACME NUT FLANGE ASSEMBLY
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dynamic Torque
    11250 in
  • Torque
    0.149 in
  • Weight
    1.49 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    40 %
  • Static Torque
    36000 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)