Motion
SBN10392
SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #06111747
MFR #SBN10392
Price$737.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #06111747
MFR #SBN10392

Mfr description
SBN10392 BALL NUT ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.98/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.6310 in
  • Lead
    1.0000 in
  • Nominal Screw Diameter
    0.1250 in
  • Nut Weight
    0.28 lbs
  • Root Diameter Minimum
    0.5000 in
  • Screw Weight
    0.82 ft-lbs
  • Torque to Raise 1 lb
    0.177 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    21/42
  • Dynamic Load Capacity
    620 lbs
  • Static Load Capacity
    2580 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)