Motion
DCB205

DEWALT
DCB205

Battery Pack - Lithium-Ion, 20 V Nominal Voltage, 5 Ah
Mi Item #06111796
MFR #DCB205
Price$247.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB205

Battery Pack - Lithium-Ion, 20 V Nominal Voltage, 5 Ah
Mi Item #06111796
MFR #DCB205

Mfr description
DCB205 20V MAX LI-ION 5.0AH BATTERY
  • XR Lithium Ion pack provides up to 60% more capacity than standard 20V MAX* battery pack (DCB200)
  • 3-LED Fuel Gauge allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$247.86/each

Specifications

Dimensions

  • Height
    3.0000 in
  • Length
    6.9800 in
  • Tool Weight
    1.54 lbs
  • Weight
    1.4 lbs
  • Width
    7.0000 in

Details

  • Amp Hour
    5 Ah
  • Battery Capacity
    5 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    MAX
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (1) 20V MAX* 5Ah Battery
  • Nominal Voltage
    20 V
  • Number Of Batteries
    1
  • Product Types
    Battery
  • UPC_NO
    885911362801
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)