Motion
CNA2F80-850-D-XC35

SMC CORP OF AMERICA
CNA2F80-850-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #06111888
MFR #CNA2F80-850-D-XC35
Price$1,048.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2F80-850-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #06111888
MFR #CNA2F80-850-D-XC35

Mfr description
CNA2F80-850-D-XC35 POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,048.26/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Port Size
    1/2 BSPT
  • Stroke  
    850 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Head Flange
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Mounting Type
    Rod Flange
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)