Motion
KVS44-2-18
Sperian Cut Resistant;Heat Resistant Sleeve - Kevlar, Cotton Material, 18 in Long, Yellow Color
Mi Item #06111974
MFR #KVS44-2-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sperian Cut Resistant;Heat Resistant Sleeve - Kevlar, Cotton Material, 18 in Long, Yellow Color
Mi Item #06111974
MFR #KVS44-2-18

Mfr description
KVS44-2-18 KEVLAR/COTTON SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in

Details

  • Color
    Yellow
  • Garment Type
    Cut Resistant, Heat Resistant Sleeve
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar, Cotton
  • Product Type
    Protective Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)