Motion
6MJ-6MJ-6BKHD

GATES RUBBER CO
6MJ-6MJ-6BKHD

725934445 Bulkhead Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Bulkhead Male JIC 37° Flare
MI ITEM #06112091
MFR #6MJ-6MJ-6BKHD
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MJ-6MJ-6BKHD

725934445 Bulkhead Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Bulkhead Male JIC 37° Flare
MI ITEM #06112091
MFR #6MJ-6MJ-6BKHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.18/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Weight
    0.16 lbs

Details

  • Adapter Type
    Bulkhead Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Bulkhead Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Bulkhead Male JIC 37° Flare
  • End 3 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053439915
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053439915

Overview

Mfr description
6MJ-6MJ-6BKHD ADAPTER G60471-0606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought