Motion
100AWSPSS
Check Valve - 1 in, Male Adapter, x 1 in, Butt Weld End, Straight
Mi Item #06112195
MFR #100AWSPSS
Price$114.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1 in, Male Adapter, x 1 in, Butt Weld End, Straight
Mi Item #06112195
MFR #100AWSPSS

Mfr description
100AWSPSS 1" SW MALE DIXON FITTING 316SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.91/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type AWSP Male Adapter x Butt Weld End
  • End 1 Type
    Male Adapter
  • End 2 Type
    Butt Weld End
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)