Motion
36482
Ball End Mill - ZPB Series, Carbide Material, 0.3125 in Mill Dia., 0.8130 in Cutting Length, 0.3125 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #06112220
MFR #36482
Price$158.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - ZPB Series, Carbide Material, 0.3125 in Mill Dia., 0.8130 in Cutting Length, 0.3125 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #06112220
MFR #36482

Mfr description
36482 ZAPB 5/16 BALL NOSE ENDMILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.77/each

Specifications

Dimensions

  • Helix Angle
    35 to 38 °
  • Length of Cut  
    0.8130 in
  • Length Type
    Long Reach Neck
  • Mill Diameter  
    0.3125 in
  • Neck Diameter
    0.2930 in, 7.44 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Reach Length
    1.6250 in
  • Shank Diameter  
    0.3125 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    Yes
  • Finish Coating
    TX
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    ZPB
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)