Motion
66252843207

NORTON ABRASIVES
66252843207

Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 13580 rpm
Mi Item #06112229
MFR #66252843207
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843207

Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 13580 rpm
Mi Item #06112229
MFR #66252843207

Mfr description
66252843207 4-1/2X1/4X5/8-11 WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide, Zirconia Alumina
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    13580 rpm
  • Package Quantity
    10
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)