Motion
QC127BYLXL001200
Coverall - Front Zipper with Storm Flap Closure
Mi Item #06112271
MFR #QC127BYLXL001200
Price$41.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #06112271
MFR #QC127BYLXL001200

Mfr description
QC127BYLXL001200 XL YELLOW COVERALL
  • Chemical Resistant
  • Disposable
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.80/each

Specifications

Dimensions

  • Chest Size
    41-1/4 to 44-3/4 in, 104.8 to 113.7 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 5 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 3-1/4 in

Details

  • Additional Details
    Storm Flap over Zipper, Attached Hood, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 Hooded Coverall
  • Fabric Type
    Tychem 2000
  • Features
    Attached Hood, Chemical Resistant, Disposable, Elastic Wrists, Tear Resistant, Zipper Front
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Food Processing, Pharmaceutical
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Tychem 2000
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 2000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)