Motion
AWM30-N02Z
Regulator Mist Separator - One-Piece, Body Size 30, 1/4 NPT, 145 psi, Manual Drain
MI ITEM #06112682
MFR #AWM30-N02Z
Price$73.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 30, 1/4 NPT, 145 psi, Manual Drain
MI ITEM #06112682
MFR #AWM30-N02Z

Mfr description
AWM30-N02-Z FILTER/REGULATOR 1/4NPT .3MI
  • Modular mist separator regulator
  • Filtration: 0.3µm
  • Body size: 1/8, 3/8 and 1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.40/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 NPT

Details

  • Bowl Material
    Polycarbonate
  • Country of Origin
    CN
  • Drain Type
    Manual
  • Filter Rating
    0.3 micron
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)