Motion
SSDH
240240 304 Stainless Steel Drum Handler - 800 lbs Capacity Per Grip, 1 in Rise/Stroke, 800 lbs Legs Extended Capacity
MI ITEM #06112768
MFR #SSDH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240240 304 Stainless Steel Drum Handler - 800 lbs Capacity Per Grip, 1 in Rise/Stroke, 800 lbs Legs Extended Capacity
MI ITEM #06112768
MFR #SSDH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    1 in
  • Weight
    207 lbs

Details

  • Capacity Per Grip
    800 lbs
  • Caster Wheel Types
    (4) Swivel
  • Drum Clamp Type
    Manual Knob Lock
  • Legs Extended Capacity
    800 lbs

Overview

Mfr description
240240 SSDH: FRAME: 056450
  • 1 Year Warranty, parts only.
  • Lifts, transports, and places drums on spill or standard pallets.
  • Wesco manufactured 304 Stainless Steel construction hydraulic jack.
  • 304 Stainless Steel manual (hand-tightened) drum clamp.
  • (2) 5" x 2" black phenolic wheels with 304 Stainless Steel roller bearings.
  • (2) 304 Stainless Steel NSF certified washdown swivel casters with 5" x 2" black phenolic wheels, 304 Stainless Steel bearings.
  • Works with most drums with locking rings.
  • Lift range: 26" - 73" at lifting clamp.
  • Single position outriggers - non-telescoping.
  • 304 Stainless Steel construction includes hydraulic pump, floor lock, clamp, casters and bearings.
  • Handles most 30, 55 and 85 gallon steel and poly drums.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought