Motion
RBAC1412
Pneumatic Shock Absorber - RB Series, 12 mm Stroke
Mi Item #06112854
MFR #RBAC1412
Price$77.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RB Series, 12 mm Stroke
Mi Item #06112854
MFR #RBAC1412

Mfr description
RBAC1412 PNEU CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.99/each

Specifications

Dimensions

  • Extended Spring Force
    6.86 N
  • Overall Length
    79.30 mm
  • Stroke
    12 mm
  • Weight
    65 g

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Collision Velocity Range
    0.05 to 5 m/s
  • Max Energy Absorption Frequency
    45 cycle/min
  • Max Energy Absorption Per Cycle
    19.6 J
  • Series
    RB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)