1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
DZF-2 1/2"-8"-A-P-A
DZF-2 1/2"-8"-A-P-A
MI ITEM #
06114640
MFR #
DZF-2 1/2"-8"-A-P-A
Price
$866.83
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
FESTO CORPORATION DZF-2 1/2"-8"-A-P-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
DZF-2 1/2"-8"-A-P-A
DZF-2 1/2"-8"-A-P-A
MI ITEM #
06114640
MFR #
DZF-2 1/2"-8"-A-P-A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$866.83
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
63 mm
Details
Cylinder Style
Flat cylinder
Cylinder Suffix
A-P-A
Product Type
Tie Rod Air Cylinders
Series
DZF
Type
Compact
Overview
Mfr description
DZF-2-1/2"-8"-A-P-A 194271
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought