Motion
D2403-S25-S25-X

BRENNAN INDUSTRIES INC
D2403-S25-S25-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #06114670
MFR #D2403-S25-S25-X
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S25-S25-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #06114670
MFR #D2403-S25-S25-X

Mfr description
S25MBT-S25MBT STRT W/O TUBE NUT & SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    50.0
  • Thread Size 2
    M36X2.0

Details

  • Fitting Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)