Motion
M2825TU
M2825TU 28 X 32 X 25mm Steel PTFE Sleeve Bearing
MI ITEM #06114695
MFR #M2825TU
Your Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2825TU 28 X 32 X 25mm Steel PTFE Sleeve Bearing
MI ITEM #06114695
MFR #M2825TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.37/each(List $3.28)

Overview

Mfr description
M2825TU 28 X 32 X 25MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Description
    M2825TU 28 X 32 X 25mm Steel PTFE Sleeve Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802068530
  • UPC_NO
    00846802068530
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    M2825TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    27.959 to 27.980 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought