Motion
NCDMB075-0200CT-X6005

SMC CORP OF AMERICA
NCDMB075-0200CT-X6005

NCM, Air Cylinder
MI ITEM #06114702
MFR #NCDMB075-0200CT-X6005
Price$41.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB075-0200CT-X6005

NCM, Air Cylinder
MI ITEM #06114702
MFR #NCDMB075-0200CT-X6005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.65/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCDMB075-0200CT-X6005 NCM, AIR CYLINDER
  • XB9 (Low Speed) double acting single rod
  • XB9 (Low Speed) Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
  • X6005 (Double Acting Spring Assist) double acting single rod spring assist
  • X6005 (Double Acting Spring Assist) Bore sizes (inch): 3/4, 1 1/16, 1 1/2
  • Mounts: nose, rear, end
  • Variety of switches and lead wire lengths
  • Optional magnet available
  • Optional end of stroke bumpers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought