Motion
ANV 34 NPT M

FASTER
ANV 34 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in NPT, 3/4 – 14 Female Thread, 4350 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06114841
MFR #ANV 34 NPT M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 34 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in NPT, 3/4 – 14 Female Thread, 4350 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06114841
MFR #ANV 34 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AVN34NPTM MALE FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    4350 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • Body Size
    3/4 in
  • Force-to-Connect
    34.2 lbs
  • Spillage
    0.27050 fl oz (US)
  • Flow Rate
    47.55 gpm
  • Burst Pressure
    17405 psi
  • Standard Interchange
    ISO 7241-A
  • Industry/Application
    Agriculture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text