Motion
FWA718-200-B5-J

BOSTON GEAR
FWA718-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.75 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #06115034
MFR #FWA718-200-B5-J
List Price$3,375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA718-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.75 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #06115034
MFR #FWA718-200-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,375.42/each for your price

Overview

Mfr description
FWA718-200-B5-J

Specifications

  • Center Distance
    1.75 in
  • Ratio
    200:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W00263-OLD
  • Manufacturer Upc Number
    883680892925
  • UPC_NO
    883680892925
  • Weight
    26.1 lbs
  • Nominal Ratio
    200:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text