Motion
LHSA8
LHSA - Female Threaded Left Hand Spherical Rod End Bearing, Thread Size: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #06115189
MFR #LHSA8
List Price$42.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LHSA - Female Threaded Left Hand Spherical Rod End Bearing, Thread Size: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #06115189
MFR #LHSA8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$42.60/each for your price

Overview

Mfr description
LHSA-8 METRIC L-BALL

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    -20 to 80 °C
  • Head Diameter
    24 mm
  • Lubrication
    Grease
  • Ball Diameter
    15 mm
  • Length To Ball Center
    36 mm
  • Overall Height
    48 mm
  • Shank Thread Length
  • Series
    LHSA
  • UPC_NO
    4549557036217
  • Manufacturer Catalog
  • Weight
    0.14 lbs
  • Maximum Outside Diameter
    24 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text