Motion
6 S/L HY700

DODGE
6 S/L HY700

Pillow Block Plain Sleeve Bearing Unit - 6 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #06115261
MFR #6 S/L HY700
Price$19,149.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 S/L HY700

Pillow Block Plain Sleeve Bearing Unit - 6 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #06115261
MFR #6 S/L HY700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,149.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.3750 in
  • Bore Diameter  
    6 in
  • Bore Length
    9.5000 in
  • Take Up Frame Size
    LD-50,TS-350

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal

Overview

Mfr description
HY700 PILLOW BLOCK S/L 6" 034843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought