Motion
TIA05G-33
Nylon Tubing - Air/Water, 0.137 in ID, 0.188 in OD, 100 ft Length, 20 mm Min Bend Radius
MI ITEM #06115879
MFR #TIA05G-33
Your Price$15.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air/Water, 0.137 in ID, 0.188 in OD, 100 ft Length, 20 mm Min Bend Radius
MI ITEM #06115879
MFR #TIA05G-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.19/each(List $18.80)

Overview

Mfr description
TIA05G-33 3/16 GREEN NYLON TUBING

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.137 in
  • Tube Outer Diameter
    0.188 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    218 psi
  • Minimum Bend Radius
    20 mm
  • Color
    Green
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text