Motion
DCK592L2

DEWALT
DCK592L2

Premium Combo Kit - Cordless, 20 V, Number of Pieces: 11
Mi Item #06116059
MFR #DCK592L2
Price$1,028.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK592L2

Premium Combo Kit - Cordless, 20 V, Number of Pieces: 11
Mi Item #06116059
MFR #DCK592L2

Mfr description
DCK592L2 20V MAX PREMIUM 5-TOOL COMBO KI
  • DCD985 20V MAX* hammerdrill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS380 20V MAX* reciprocating saw with 4-position keyless blade clamp that allows for quick blade change without touching blade or reciprocating shaft
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,028.91/each

Specifications

Dimensions

  • Weight
    29.9 lbs

Details

  • Batteries Included
    Batteries Included
  • Number Of Pieces
    11
  • Power Source
    Cordless
  • Tools Included
    (2) 20V MAX* Lithium Ion 3.0 Ah Battery Packs, 360° Side Handle, Belt Hook, Carbide Tipped Blade, DCD985 1/2" Hammerdrill, DCF885 1/4" Impact Driver, DCL040 LED Work Light, DCS380 Reciprocating Saw, DCS391 6 1/2" Circular Saw, Fast Charger
  • UPC_NO
    885911285629
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)