Motion
CKG1B63TN-150YAZ-X1515

SMC CORP OF AMERICA
CKG1B63TN-150YAZ-X1515

CKG1B63TN-150YAZ-X1515
Mi Item #06116126
MFR #CKG1B63TN-150YAZ-X1515
Price$239.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1B63TN-150YAZ-X1515

CKG1B63TN-150YAZ-X1515
Mi Item #06116126
MFR #CKG1B63TN-150YAZ-X1515

Mfr description
CKG1B63TN-150YAZ-X1515 CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.67/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Magnet
    With Magnet
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CK1 Z
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)