Motion
GRC206-19
Ball Bearing Cartridge - 1.1875 in Bore , 3.3470 in OD, Grip-it 360, Normal Duty
MI ITEM #06116175
MFR #GRC206-19
List Price$223.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.1875 in Bore , 3.3470 in OD, Grip-it 360, Normal Duty
MI ITEM #06116175
MFR #GRC206-19

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$223.13/each for your price

Overview

Mfr description
GRC206-19 MOUNTED UNIT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Locking Device
    Grip-it 360
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Inner Ring Width
  • Seal Type
    RST
  • Bearing Material
    Rubber
  • Series
    GRC
  • Replacement Bearing
    GR206-19
  • Manufacturer Upc Number
    8865590462537
  • UPC_NO
    1200106992394
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text