Motion
390-1262

3M
390-1262

Earplug - Uncorded, Yes, 33 dB
Mi Item #06116271
MFR #390-1262
Price$594.02/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
390-1262

Earplug - Uncorded, Yes, 33 dB
Mi Item #06116271
MFR #390-1262

Mfr description
66641 (390-1262) EAR SOFT FX UNCORDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapid Relase Dispensing box with FX™ Earplugs
  • NRR 33dBA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.02/ca

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10078371666412
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    500
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    E-A-Rsoft
  • Standards Met
    ANSI S3.19-1974
  • Style
    Uncorded
  • UPC_NO
    10078371666412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)