Motion
10145054

REXNORD INC
10145054

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06116434
MFR #10145054
Price$136.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10145054

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06116434
MFR #10145054

Mfr description
HPM880 3.25 INCH WIDE TABLETOP CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.88/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.2400 in

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)