Motion
D32977

GRACO INC
D32977

Husky™ 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Nitrile, Polypropylene, PTFE Fluid Section, Nitrile Ball, Polypropylene Center Section, Polypropylene Check Seat, Nitrile Diaphragm
MI ITEM #06118957
MFR #D32977
Price$1,190.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D32977

Husky™ 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Nitrile, Polypropylene, PTFE Fluid Section, Nitrile Ball, Polypropylene Center Section, Polypropylene Check Seat, Nitrile Diaphragm
MI ITEM #06118957
MFR #D32977

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,190.24/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    4.75 lbs

Details

  • Air Exhaust
    3/8 NPT(F)
  • Air Inlet
    1/4 in
  • Ball Material
    Nitrile
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    3/8 in NPT Ports
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    6.5 gpm
  • Porting
    End Port
  • Type Design
    Non-Metallic Clamped
  • Wet End Repair Kit
    D03977
  • Wetted Materials
    Nitrile, Polypropylene, PTFE

Overview

Mfr description
D32977 HUSKY 307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought