Motion
D250A1

GRACO INC
D250A1

Husky™ 205 Non-metallic Bolted Pump - 1/4 in NPT Ports, 5 gpm Max, 100 psi Max, 1/4 in Inlet / Outlet, 1/8 in Max Solids, PVDF Fluid Section, PVDF Ball, Polypropylene Center Section, PVDF (Kynar) Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #06118961
MFR #D250A1
Price$837.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D250A1

Husky™ 205 Non-metallic Bolted Pump - 1/4 in NPT Ports, 5 gpm Max, 100 psi Max, 1/4 in Inlet / Outlet, 1/8 in Max Solids, PVDF Fluid Section, PVDF Ball, Polypropylene Center Section, PVDF (Kynar) Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #06118961
MFR #D250A1

Mfr description
D250A1 HUSKY 205 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.95/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in
  • Weight
    2.80 lbs

Details

  • Air End Repair Kit
    238853
  • Air Exhaust
    1/4 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    PVDF
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    PVDF (Kynar)
  • Description Keyword
    1/4 in NPT Ports
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    5 gpm
  • Porting
    End Port
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    D010A1
  • Wetted Materials
    PVDF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)