Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- BearingsSlide Bearing
- Bracket 1Front Flange
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeFront Flange
- Product TypeGuided Air Cylinders
- SeriesMGG
- TypeGuide Cylinder
Overview
Mfr description
MGGMF50TNR-500 MGG, GUIDE CYLINDER