Motion
CM2FZ25TN-25KZ

SMC CORP OF AMERICA
CM2FZ25TN-25KZ

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #06119121
MFR #CM2FZ25TN-25KZ
Price$102.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2FZ25TN-25KZ

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #06119121
MFR #CM2FZ25TN-25KZ

Mfr description
CM2FZ25TN-25KZ CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.11/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Mounting Type
    Boss-cut/Rod Side Flange Style
  • Number of Switches
    2
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin
  • Rod End Thread
    Male Rod End
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)