Motion
66252838544

NORTON ABRASIVES
66252838544

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 3820 rpm
MI ITEM #06119248
MFR #66252838544
Price$245.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838544

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 3820 rpm
MI ITEM #06119248
MFR #66252838544

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$245.73/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Monocrystalline Aluminum Oxide Grain, Durable Vitrified Bond, Cool And Fast Cutting Action, Needs Minimum Dressing
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 06
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    3820 rpm
  • Specification
    32A46-IVBE
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • Wheel Hardness
    I
  • Wheel Type
    Type 06

Overview

Mfr description
66252838544 6 X 2 X 1-1/4 46 GRIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought