Motion
66261058364

NORTON ABRASIVES
66261058364

Bear-Tex Non-Woven Roll - Grade: Fine Grit, Package Qty: 4
MI ITEM #06119249
MFR #66261058364
Your Price$118.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058364

Bear-Tex Non-Woven Roll - Grade: Fine Grit, Package Qty: 4
MI ITEM #06119249
MFR #66261058364

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$118.43/each(List $142.49)

Overview

Mfr description
66261058364 4" X 30FT ROLL BEAR-TEX A/O
  • Fine grit recommended for final surface blending
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Can be cut to specific sizes and are an economical alternative to cut pads
  • Non-rusting; no workpiece contamination

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grade
    Fine Grit
  • UPC_NO
    66261058364
  • Package Quantity
    4
  • Color
    Maroon
  • Long Description
    The 66261058364 Non-Woven Roll is constructed with Aluminum Oxide abrasive material and features a Fine Grit grade, ideal for blending, finishing, and light surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text